Mechanics Gloves, 2XL, 10" L Glove, PR
- Mfr # 20-1-11940-X2L
- Zoro # G803161479
product price:Â
$
34.59
/pr
Key Features
Includes Reinforced Thumb Crotch
Yes
Size- Alpha
2XL
Cuff Style
Slip-On
Wire Color
Black/Orange/Yellow
Includes Double Palm
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size- Alpha
- 2XL
- Glove Length
- 10 in
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Slip-On, Glove Insulation Material Not Applicable, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex, Glove Back Color Orange, Glove Construction Cut and Sewn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.