Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Black/Gray, Slip-On, L

  • Mfr # 20-1-10008-L

  • Zoro # G8092789


product price: $28.69
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Reinforced
Insulated
Yes
Knuckle Padding Material
Neoprene Rubber
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10008-L
Zoro #
G8092789
UPC #
063344201878
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
Reinforced
Insulated
Yes
Knuckle Padding Material
Neoprene Rubber
Color
Black/Gray
Finger Style
Full Finger
Glove Back Material
Spandex(R)
Application
General Purpose
Glove Hand Style
Left and Right
Hand
Left and Right
Series
X-Site
Includes ID Panel
No
Anti-Static
No
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Windproof
No
Water Resistant
Yes
Glove Construction
Cut and Sewn
Waterproof
No
Glove Insulation Material
Thinsulate
Palm Style
Reinforced
Silicone-Free
Yes
Latex-Free
No
Includes Pull Strap
No
Includes Red Palm
No
Brand and Series
BDG X-Site 20-1-10008
Includes Pinch Point Protection
No
Includes Padded Palm
No
Cuff Style
Hook-and-Loop
High-Visibility
No
Thumb Sweat Wipe
Yes
Glove Material Color
Black/Gray
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Reflective Backing
No
Glove Materials
Synthetic Leather, Spandex
Finger Coverage
Full Finger
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Knuckle Protection Material
Neoprene
Touchscreen Compatible
No
Includes Keypad Nib
No
Includes Double Palm
Yes
Glove Liner Material
Ski-Dri2(TM)
Hand Protection Style
Glove
Pairs per Package
1
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Features
Padded Knuckles, Reinforced Palm, Reinforced Thumb Crotch, Thumb Sweat Wipe
Glove Coating Coverage
Uncoated
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Glove Back Color
Gray
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Ski-Dri2(TM), Glove Back Material Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.