Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bdg X-Site Mechanics Gloves, Synthetic Leather Palm, M, Black/Orange 20-1-10690-M-K

X-Site Mechanics Gloves, Synthetic Leather Palm, M, Black/Orange (Discontinued)

  • Mfr # 20-1-10690-M-K
  • Zoro # G101843770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10690-M-K
Zoro #
G101843770
UPC #
063344376507
Country of Origin
China

Dimensions

Glove Size
M
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black/Orange
Cuff Style
Knit
Palm Material
Synthetic Leather
Application
Multipurpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Features
Padded Knuckles, Padded Palm
Series
X-Site
Glove Back Material
Spandex(R)
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Fingertips
High-Visibility
Yes
Glove Materials
Spandex/Synthetic Leather/TPR
Glove Insulation Material
C100 Thinsulate
Glove Safety Features
High-Visibility
Impact Protection Coverage
Fingers
Includes Padded Palm
Yes
Palm Style
Padded
Knuckle Protection Material
TPR
Glove Liner Material
Unlined
Hand Protection Style
Glove
Includes Double Palm
No
Glove Features
Padded Knuckles, Padded Palm
Glove Back Color
Orange
Temp Rating
Above 32 Degrees F
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Silicone-Free
No
Liner Style
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Padding, Cuff Style Knit, Glove Insulation Material C100 Thinsulate, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.