Zoro Homepage

X-Site Mechanics Gloves, Polyester Palm, Spandex Back, XS, Black/Yellow

  • Mfr # 20-1-10360-XS

  • Zoro # G602685831


product price: $30.69
/pr

Key Features

Color
Black/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Palm Construction
Single Layer
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10360-XS
Zoro #
G602685831
UPC #
063344436935
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Size- Numeric
6
Size- Alpha
XS

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Polyester, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Fingertips, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.