Mechanics Gloves, M, 10" L Glove, PR

  • Mfr # 20-1-11940-M
  • Zoro # G703161616
product price: 
$
33.99
/pr

Key Features

Knuckle Protection Material
TPR
Sold As
Pair
Hand Protection Style
Glove
Pairs per Package
12
Touchscreen Compatible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-11940-M
Zoro #
G703161616
UPC #
063344363323
Country of Origin
China
Knuckle Protection Material
TPR
Sold As
Pair
Hand Protection Style
Glove
Pairs per Package
12
Touchscreen Compatible
No
Cut-Resistance Coverage
Palm Side
Glove Liner Material
HPPE
High-Visibility Features
High-Visibility Fingertips
Palm Material
Synthetic Leather
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Glove Features
High-Visibility
Silicone-Free
Yes
Cuff Style
Slip-On
ANSI/ISEA Cut Level
A6
Oil-Resistant
No
Item
Mechanics Gloves
Insulated
No
ANSI/ISEA Cut Load
3,000 g
Glove Hand Style
Left and Right
Includes Double Palm
No
Glove Back Material
Spandex
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
EN 388 Impact Rated
No
Glove Coating Coverage
Uncoated
Glove Back Color
Orange
EN 388 Rating
3544
Anti-Static
No
Palm Style
Reinforced
Series
20-1-11940
Wire Color
Black/Orange/Yellow
Standards
ANSI/ISEA 105, EN 388
Reflective Backing
Yes
Color
Black/Orange/Yellow

Dimensions

Size- Alpha
M
Glove Length
10 in

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Slip-On, Glove Insulation Material Not Applicable, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex, Glove Back Color Orange, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.