20-1-1214 Mechanics Gloves, Goatskin Palm, Spandex Back, M, Black/ Yellow

  • Mfr # 20-1-1214-M-K

  • Zoro # G101802678


product price:  $9.49
/pr
Sold in multiples of 12 for $113.88

Key Features

Color
Black/ Yellow
Cuff Style
Knit
Glove Length
9 1/4 in
Palm Material
Goatskin
Palm Construction
Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1214-M-K
Zoro #
G101802678
UPC #
063344377443
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/ Yellow
Cuff Style
Knit
Palm Material
Goatskin
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Layered Palm Material
Foam
Includes Double Palm
Yes
Glove Construction
Cut and Sewn
Glove Back Material
Spandex(R)
Leather Palm Process
Grain
Palm Style
Padded
Reinforcement Coverage
Reinforced Fingertips
Glove Coating Coverage
Uncoated
Includes Padded Palm
Yes
Impact Protection Coverage
Knuckles
Series
20-1-1214
Knuckle Protection Material
Neoprene
Glove Materials
Leather
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Pairs per Package
1
Oil-Resistant
No
Reflective Backing
No
Anti-Static
No
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
EN 388 Impact Rated
No
Silicone-Free
No
Glove Features
Padded Palm
Glove Liner Material
Unlined
Sold As
Pair
Glove Hand Style
Left and Right
Leather Grade
Premium
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Goatskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckles, Cuff Style Knit, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.