Zoro Homepage

X-Site 20-9-10360 Mechanics Gloves, Polyester Palm, Microfiber Back, S, Black/Gray/Yellow

  • Mfr # 20-9-10360-S

  • Zoro # G502695367


product price: $32.65
/pr

Key Features

Color
Black/Gray/Yellow
Cuff Style
Shirred Slip-On
Glove Length
10 1/4 in
Palm Material
Polyester
Standards
ANSI/ISEA 105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10360-S
Zoro #
G502695367
UPC #
063344437000
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
10 1/4 in
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Thinsulate(TM), Palm Material Polyester, Glove Liner Material HPPE, Glove Back Material Microfiber, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.