Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Spandex Back, Hook-and-Loop, Black/Gray, 2XL

  • Mfr # 20-1-10008-X2L

  • Zoro # G1950832


product price: $38.39
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10008-X2L
Zoro #
G1950832
UPC #
063344201892
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
Yes
Glove Coating Coverage
Uncoated
Glove Lining Material
Ski-Dri2â„¢
Sold As
Pair
Thumb Sweat Wipe
Yes
Includes ID Panel
No
Includes Pinch Point Protection
No
Glove Back Material
Spandex(R)
Knuckle Protection Material
Neoprene
High-Visibility
No
Latex-Free
No
Brand and Series
BDG X-Site 20-1-10008
Touchscreen Nib
No
Includes Pull Strap
No
Anti-Static
No
Glove Construction
Cut and Sewn
Silicone-Free
Yes
Includes Keypad Nib
No
EN 388 Impact Rated
No
Includes Padded Palm
No
Includes Double Palm
Yes
Includes Heat Pack Pocket
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Series
X-Site
Reflective Backing
No
Glove Insulation Material
Thinsulate
Palm Style
Reinforced
Water Resistant
Yes
Includes Red Palm
No
Windproof
No
Glove Materials
Synthetic Leather, Spandex
Oil-Resistant
No
Glove Liner Material
Ski-Dri2(TM)
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Pairs per Package
1
Glove Features
Padded Knuckles, Reinforced Palm, Reinforced Thumb Crotch, Thumb Sweat Wipe
Glove Back Color
Gray
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Not Tested
Glove Palm Material
Synthetic Leather
Glove Backing Material
Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Ski-Dri2(TM), Glove Back Material Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.