Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A6 , Foam NBR , Textured , XS 1 PR

  • Mfr # 99-1-8160-6

  • Zoro # G408372706


product price: $11.15
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-8160-6
Zoro #
G408372706
UPC #
63344440888
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Thickness
15 gaugeuge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Textured
Series
BDG Planet
Cuff Style
Knit Wrist,Hemmed Cuff
Glove Materials
HPPE
Palm Material
HPPE
Standards
ANSI Cut Level A6, EN 388, EN 407

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.