
Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Smooth , 3XL 1 PR
Mfr # 99-1-9772-12-K
Zoro # G905658228
product price:Â $10.59
/prKey Features
Glove Size
3XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9772-12-K
Zoro #
G905658228
UPC #
63344440840
Country of Origin
Multiple
Dimensions
Glove Size
3XL
Glove Length
9 in
Thickness
18 ga
Size - Numeric
12
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9772-K
Cuff Style
Knit
Glove Materials
HPPE,Fiberglass, Foam NBR
Standards
ANSI Cut Level A4, EN 388
Silicone-Free
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.