Nitrile Coated 15 ga. Gloves, Nitrile, Smooth, Palm, Black, M (8) 1 PR

  • Mfr # 99-1-9870-8-K

  • Zoro # G301708749


product price: $3.35
/pr
Sold in multiples of 3 for $10.05

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9870-8-K
Zoro #
G301708749
UPC #
63344391043
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (8)
Thickness
15 ga

Details

Item
Nitrile Coated 15 ga. Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Standards
EN 388
Series
X-SITE
Cuff Style
Knit Wrist, Hemmed Cuff
Glove Materials
Nylon

Description

15 ga. nylon shell; Bi-polymer palm coating w/smooth finish; Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.