Nitrile Coated 15 ga. Gloves, Nitrile, Smooth, Palm, Black, X2L (11) 1 PR

  • Mfr # 99-1-9870-11-K

  • Zoro # G301708817


product price:  $3.35
/pr
Sold in multiples of 3 for $10.05

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9870-11-K
Zoro #
G301708817
UPC #
63344437864
Country of Origin
Sri Lanka

Dimensions

Glove Size
X2L (11)
Thickness
15 ga

Details

Item
Nitrile Coated 15 ga. Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Standards
EN 388
Series
X-SITE
Cuff Style
Knit Wrist, Hemmed Cuff
Glove Materials
Nylon

Description

15 ga. nylon shell; Bi-polymer palm coating w/smooth finish; Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.