Zoro Homepage

Nitrile Coated Glove, S 1 PR

  • Mfr # 99-1-9402-7-K

  • Zoro # G601708739


product price: $3.45
/pr
Sold in multiples of 3 for $10.35

Key Features

Material
Nitrile
Cuff Style
Elastic Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9402-7-K
Zoro #
G601708739
UPC #
63344436744
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Nitrile Coated Glove
Material
Nitrile
Cuff Style
Elastic Knit Wrist

Description

Cotton shell; Full nitrile coating w/smooth finish; Elastic knit wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.