Poly-Cotton Cold Weather Gloves, PVC Dotted Grip Palm, Knit Wrist, Gray

  • Mfr # 80-9-2035-S

  • Zoro # G215832523


product price:  $1.55
/pr

Key Features

Color
Gray
Glove Materials
Poly-Cotton
Palm Material
PVC Dotted Grip
Cuff Style
Knit Wrist
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-9-2035-S
Zoro #
G215832523
UPC #
063344448686
Country of Origin
China

Dimensions

Size
S
Size- Alpha
S
Glove Length
9 in

Details

Item
Poly-Cotton Cold Weather Gloves
Color
Gray
Glove Materials
Poly-Cotton
Palm Material
PVC Dotted Grip
Cuff Style
Knit Wrist
Insulated
No
Series
80-9-2035
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Pairs per Package
1
Hand Protection Style
Glove
Knit Material
Cotton, Polyester
Glove Hand Style
Left and Right
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Hem Style
Finished
Latex-Free
Yes
Palm Type
Coated
Touchscreen Compatible
No
EN 388 Rating
Not Tested
Silicone-Free
Yes
Double-Dipped
No
Reversible
No
Includes Finger Fourchettes
No
Glove Construction
Seamless Knit
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton, Polyester, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.