Zoro Homepage

PR, Leather Gloves, M/8

  • Mfr # 20-1-10015-M

  • Zoro # G400892561


product price: $11.79
/pr

Key Features

Palm Material
Synthetic Leather
Insulated
No
Knuckle Padding Material
Neoprene Rubber
ANSI/ISEA Cut Level
Not Tested
Glove Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10015-M
Zoro #
G400892561
UPC #
063344353300
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Description

Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Neoprene, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.