PU Coated Gloves, Nylon/Copper, Polyurethane, Textured, Palm, Not Rated Abrasion Level, Light Gray
Mfr # 99-1-9779-11-K
Zoro # G901873441
product price: $6.29
/prSold in multiples of 12 for $75.48
Key Features
Color
Light Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9779-11-K
Zoro #
G901873441
UPC #
063344435518
Country of Origin
Multiple
Dimensions
Glove Size
X2L (11)
Thickness
15 ga.
Details
Item
PU Coated Gloves, Nylon/Copper
Color
Light Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN 1149, EN 388
Glove Construction
Seamless Knit
Features
Anti-Static
Cuff Style
Knint Wrist w/Hemmed Cuff
Knit Material
Copper
Hand Protection Style
Glove
ANSI/ISEA Cut Level
Not Rated
Glove Coating Cover
Palm
Series
X-SITE
Glove Materials
Polyurethane, Nylon, Copper
Palm Material
Polyurethane
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Copper, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Standards EN 1149, EN 388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.