Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Coated Gloves, Nylon/Copper, Polyurethane, Textured, Palm, Not Rated Abrasion Level, Light Gray

  • Mfr # 99-1-9779-6-K

  • Zoro # G201873462


product price: $6.29
/pr
Sold in multiples of 12 for $75.48

Key Features

Color
Light Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9779-6-K
Zoro #
G201873462
UPC #
063344435532
Country of Origin
Multiple

Dimensions

Glove Size
XS (6)
Thickness
15 ga.

Details

Item
PU Coated Gloves, Nylon/Copper
Color
Light Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN 1149, EN 388
Glove Construction
Seamless Knit
Features
Anti-Static
Glove Coating Cover
Palm
Hand Protection Style
Glove
Cuff Style
Knint Wrist w/Hemmed Cuff
Knit Material
Copper
ANSI/ISEA Cut Level
Not Rated
Series
X-SITE
Glove Materials
Polyurethane, Nylon, Copper
Palm Material
Polyurethane

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Copper, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Standards EN 1149, EN 388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products