Zoro Homepage
This item is Discontinued.
Bdg Rain Bib Pants, PVC/Polyester with FR Treated Fabric, Yellow, Size XL 95-1-901FRP-XL

Rain Bib Pants, PVC/Polyester with FR Treated Fabric, Yellow, Size XL (Discontinued)

  • Mfr # 95-1-901FRP-XL
  • Zoro # G103161285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-1-901FRP-XL
Zoro #
G103161285
UPC #
63344357933
Country of Origin
China

Dimensions

Size
XL
Length
2

Details

Item
Rain Bib Pants
Color
Yellow
Material
PVC/Polyester with FR Treated Fabric

Description

PVC/polyester w/FR treated fabric; Snap fly front, elasticized suspenders; Ankle & waist adjustments; Non-conductive rustproof hardware; Electronically sealed waterproof seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.