Rag Wool Knit Cold Weather Gloves, PVC Grip Palm, Knit Wrist, Blue

  • Mfr # 80-9-2010-S

  • Zoro # G015832532


product price: $9.39
/pr

Key Features

Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2010-S
Zoro #
G015832532
UPC #
063344448372
Country of Origin
China

Dimensions

Size
S
Size- Alpha
S
Glove Length
9.5 in

Details

Item
Rag Wool Knit Cold Weather Gloves
Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Insulated
No
Series
DENY 2010
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Glove Hand Style
Left and Right
Knit Material
Wool
Hand Protection Style
Glove
Pairs per Package
1
Silicone-Free
Yes
Palm Type
Coated
Lint-Free
No
Glove Construction
Seamless Knit
Knit Material Color
Blue
Hem Style
Finished
Touchscreen Compatible
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
EN 388 Rating
Not Tested
Includes Finger Fourchettes
No
Latex-Free
Yes
Reversible
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.