Shop BDG

Seamless 15 ga Coated Gloves, Foam Nitrile, Sandy, 3/4 Dip, Not Rated Abrasion Level, Black/Gray

  • Mfr # 99-1-9610KD-5
  • Zoro # G8663759

product price: 
$
7.15
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9610KD-5
Zoro #
G8663759
UPC #
063344368953
Country of Origin
China
Item
Seamless 15 ga Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
3/4 Dip
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Glove Materials
Nylon/Spandex, Nitrile
Series
X-Site 99-1-9610KD
Cuff Style
Knit
Glove Hand Style
Left and Right
Brand and Series
BDG X-Site 99-1-9610KD
Glove Safety Features
Safety Message
Reinforcement Coverage
Reinforced Forearm
Latex-Free
No
Base Coating Coverage
Palm and Fingers
Touchscreen Compatible
No
Glove Coating Color
Black
Anti-Static
No
Finger Coverage
Full Finger
Double-Dipped
No
Coating Type
Dipped
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material
Nylon
Minimum Temperature
Not Rated

Dimensions

Glove Size
2XS (5)
Thickness
15 ga
Glove Length
9 in
Glove Length Style
Standard
Size- Alpha
2XS
Size- Numeric
5

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.