Seamless 15 ga Coated Gloves, Foam Nitrile, Sandy, 3/4 Dip, Not Rated Abrasion Level, Black/Gray

  • Mfr # 99-1-9610KD-6

  • Zoro # G8664045


product price:  $6.79
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9610KD-6
Zoro #
G8664045
UPC #
063344368793
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Seamless 15 ga Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
Latex-Free
No
Base Coating Material
Foam Nitrile
Glove Materials
Nylon/Spandex, Nitrile
Base Coating Coverage
Palm and Fingers
Cuff Style
Knit
Series
X-Site 99-1-9610KD
Coating Material
Foam Nitrile
Glove Hand Style
Left and Right
Brand and Series
BDG X-Site 99-1-9610KD
Glove Safety Features
Safety Message
Coating Coverage
3/4 Dip
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Cut Level - 2011
1
Touchscreen Compatible
No
Glove Coating Color
Black
Anti-Static
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Coating Type
Dipped
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Knit Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.