Shop BDG

Seamless 15 ga Coated Gloves, Foam Nitrile, Sandy, 3/4 Dip, Not Rated Abrasion Level, Black/Gray

  • Mfr # 99-1-9610KD-7
  • Zoro # G8665019

product price: 
$
7.15
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9610KD-7
Zoro #
G8665019
UPC #
063344368809
Country of Origin
China
Item
Seamless 15 ga Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Latex-Free
No
Base Coating Material
Foam Nitrile
Base Coating Coverage
Palm and Fingers
ANSI/ISEA Cut Level - 2011
1
Series
X-Site 99-1-9610KD
Brand and Series
BDG X-Site 99-1-9610KD
Glove Materials
Nylon/Spandex, Nitrile
Glove Hand Style
Left and Right
Reinforcement Coverage
Reinforced Forearm
Coating Coverage
3/4 Dip
Glove Safety Features
Safety Message
Cuff Style
Knit
Touchscreen Compatible
No
Anti-Static
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Knit Material
Nylon
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Double-Dipped
No
Coating Type
Dipped
Minimum Temperature
Not Rated

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
9 in
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.