Shop BDG
See all product information
Create Account
Seamless 15 ga Coated Gloves, Foam Nitrile, Textured, 3/4 Dip, Not Rated Abrasion Level, Black/Gray
Mfr # 99-1-9610KD-10-K
Zoro # G601844055
product price:Â
$
3.59
/pr
Sold in multiples of 12Â prs for $43.08
Key Features
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-9610KD-10-K
- Zoro #
- G601844055
- UPC #
- 063344433040
- Country of Origin
- China
- Item
- Seamless 15 ga Coated Gloves
- Color
- Black/Gray
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- 3/4 Dip
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Textured
- Standards
- EN388
- Glove Construction
- Seamless Knit
- ANSI/ISEA Cut Level
- Not Rated
- Cuff Style
- Knit
- Glove Materials
- Nylon/Spandex, Nitrile
- Series
- X-SITE
- EN 388 Rating
- 4131
- Glove Lining Material
- Unlined
- Hand Protection Style
- Glove
- Knit Material
- Nylon
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.