Shop BDG
See all product information
Create Account
Seamless 15 ga Coated Gloves, Foam Nitrile, Textured, 3/4 Dip, Not Rated Abrasion Level, Black/Gray
Mfr # 99-1-9610KD-9-K
Zoro # G901843963
product price:Â
$
3.59
/pr
Sold in multiples of 12Â prs for $43.08
Key Features
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9610KD-9-K
- Zoro #
- G901843963
- UPC #
- 063344433118
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 15 ga
- Glove Length
- 9.5 in
- Size- Alpha
- L
Details
- Item
- Seamless 15 ga Coated Gloves
- Color
- Black/Gray
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- 3/4 Dip
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Textured
- Standards
- EN388
- Glove Construction
- Seamless Knit
- ANSI/ISEA Cut Level
- Not Rated
- Cuff Style
- Knit
- Series
- X-SITE
- EN 388 Rating
- 4131
- Glove Materials
- Nylon/Spandex, Nitrile
- Hand Protection Style
- Glove
- Glove Lining Material
- Unlined
- Knit Material
- Nylon
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair