Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silcone Coated Gloves, A9 Cut Level, 18 ga, Blue, M, Shrink-Wrapped, PR

  • Mfr # 99-1-9690-8-K

  • Zoro # G911221706


product price: $14.99
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9690-8-K
Zoro #
G911221706
UPC #
63344445357
Country of Origin
China

Dimensions

Glove Size
M
Thickness
18 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9690-K
Cuff Style
Knit
Glove Materials
HPPE,Silicone
Standards
ANSI Cut Level A9, ANSI Abrasion Level 6, ANSI Puncture Level 3, EN 407
Silicone-Free
No

Description

18ga. HPPE shell; Silicone palm coating with smooth finish; Elastic knit wrist with hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.