Zoro Homepage

Ski Glove, Guantlett with Drawstring Cuff, Black/Yellow, M

  • Mfr # 80-9-041101-M

  • Zoro # G803161424


product price: $25.59
/pr

Key Features

Color
Black/Yellow
Cuff Style
Guantlett with Drawstring
Thumb Style
Keystone
Material
Grain Deerskin Palm, Nylon Backhand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-041101-M
Zoro #
G803161424
UPC #
63344327615
Country of Origin
China

Dimensions

Size
M

Details

Item
Ski Glove
Color
Black/Yellow
Cuff Style
Guantlett with Drawstring
Thumb Style
Keystone
Material
Grain Deerskin Palm, Nylon Backhand

Description

Grain deerskin palm; Nylon backhand; Thinsulate insulation; Water-repellent membrane; Gauntlet cuff w/drawstring; Shirred elastic wrist w/adjustable strap; Keystone thumb; Reinforced thumb saddle & fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.