
Ski Mitt, Guantlet with Drawstring Cuff, Black/Yellow, M
Mfr # 80-9-0504181-M
Zoro # G003161309
product price: $30.49
/prKey Features
Color
Black/Yellow
Cuff Style
Guantlet with Drawstring
Glove Size
M
Thumb Style
Keystone
Material
Grain Deerskin Palm/Nylon Backhand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-9-0504181-M
Zoro #
G003161309
UPC #
63344327523
Country of Origin
China
Dimensions
Size
M
Glove Size
M
Details
Item
Ski Mitt
Color
Black/Yellow
Cuff Style
Guantlet with Drawstring
Thumb Style
Keystone
Material
Grain Deerskin Palm/Nylon Backhand
Description
Grain deerskin palm; Nylon backhand; Thinsulate insulation; Water-repellent membrane; Gauntlet cuff w/drawstring; Shirred elastic wrist w/adjustable strap; Keystone thumb; Reinforced thumb saddle & fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.