Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Yellow, XL, 1 PR

  • Mfr # 20-1-10695-XL

  • Zoro # G6058096


product price: $24.69
/pr

Key Features

Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10695-XL
Zoro #
G6058096
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Application
Driving
Lining
Fleece
Sold As
Pair
Leather Palm Type
Goatskin
Windproof
No
Includes Keypad Nib
No
Leather Color
Yellow
Glove Hand Style
Left and Right
Glove Materials
Goatskin
Leather Glove Style
Drivers
Brand and Series
BDG Deny 20-1-10695
Reflective Backing
No
Includes ID Panel
No
EN 388 Impact Rated
Yes
EN 388 Rating
XXXXXP
Water Resistant
No
Hand Protection Style
Glove
ANSI/ISEA Impact Force
6.5 kN
Thumb Sweat Wipe
No
Glove Back Color
Yellow
Standards
ANSI/ISEA 138, EN 388
Low-Profile Impact Protection
No
Includes Double Palm
No
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Series
Deny
Includes Pinch Point Protection
No
Leather Glove Liner Type
Cotton Fleece Liner
Cuff Material
Goatskin
Cuff Color
Yellow
Waterproof
No
Includes Pull Strap
No
Includes Red Palm
No
Oil Resistant
No
Touchscreen Compatible
No
Knuckle Protection Material
PVC
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
2
Impact Glove Type
ANSI Rated, CE Rated
Includes Padded Palm
No
Rope Channel Reinforcement
No
Insulated
No
Impact Protection Style
Standard
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.