This item is Discontinued.

Bdg Split Leather Welding Glove, 5 in Gauntlet Cuff Cuff, Wing Thumb Thumb, Cowhide, L, 1 PR 60-1-1500-L-K

Split Leather Welding Glove, 5 in Gauntlet Cuff Cuff, Wing Thumb Thumb, Cowhide, L, 1 PR (Discontinued)

  • Mfr # 60-1-1500-L-K
  • Zoro # G001708766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1500-L-K
Zoro #
G001708766
UPC #
63344382522
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Split Leather Welding Glove
Cuff Style
5 in Gauntlet Cuff
Palm Material
Cowhide
Thumb Style
Wing Thumb
Color
Brown/Gray
Lining
Fleece Backhand Lining
Glove Materials
Split Cowhide, Kevlar Stitching

Description

Split cowhide palm & backhand; Fleece backhand lining; 5" split cowhide gauntlet cuff; Gunn cut w/wing thumb; Stitched with Kevlar®; Welted thumb & index finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.