
Split Leather Welding Glove, 5 in Split Cowhide Gauntlet Cuff Cuff, Gunn Cut w/Wing Thumb Thumb, M
Mfr # 60-1-1500-M
Zoro # G903161423
product price: $10.19
/prKey Features
Cuff Style
5 in Split Cowhide Gauntlet Cuff
Palm Material
Split Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Color
Brown/Gray
Lining
Fleece Backhand Lining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-1500-M
Zoro #
G903161423
UPC #
63344152019
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Split Leather Welding Glove
Cuff Style
5 in Split Cowhide Gauntlet Cuff
Palm Material
Split Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Color
Brown/Gray
Lining
Fleece Backhand Lining
Glove Materials
Split Cowhide, Kevlar Stitching
Description
Split cowhide palm & backhand; Fleece backhand lining; 5" split cowhide gauntlet cuff; Gunn cut w/wing thumb; Stitched with Kevlar®; Welted thumb & index finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.