
Suede Performance Glove, 2X-Large, PR
Mfr # 20-1-20031-X2L
Zoro # G422798216
product price: $37.55
/prKey Features
Size
2XL
Palm Material
Suede
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-20031-X2L
Zoro #
G422798216
UPC #
063344452171
Country of Origin
Cambodia
Dimensions
Size
2XL
Details
Palm Material
Suede
Item
Performance Gloves
Color
Black
Description
Suede palm; Spandex backhand; TPR backhand impact protection; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle; Terry cloth thumb; Foam padded palm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.