Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Leather Performance Glove, 2X-Large, PR

  • Mfr # 20-1-20055-X2L-K

  • Zoro # G922798181


product price: $39.45
/pr

Key Features

Glove Features
Vending Packaging
Color
Black
Glove Materials
Synthetic Leather
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-20055-X2L-K
Zoro #
G922798181
UPC #
063344452836
Country of Origin
Cambodia

Dimensions

Glove Size
2XL

Details

Glove Features
Vending Packaging
Item
Performance Gloves with Vending Packaging
Color
Black
Glove Materials
Synthetic Leather
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4

Description

Synthetic leather palm; Spandex backhand with neoprene knuckles; Cut-resistant lining; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.