
Synthetic Leather Performance Glove, 2X-Large, PR
Mfr # 20-1-20055-X2L
Zoro # G422798179
product price: $39.35
/prKey Features
Color
Black
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4
Glove Size
2XL
Glove Materials
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-20055-X2L
Zoro #
G422798179
UPC #
063344452775
Country of Origin
Cambodia
Dimensions
Glove Size
2XL
Details
Color
Black
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4
Glove Materials
Synthetic Leather
Item
Performance Gloves
Description
Synthetic leather palm; Spandex backhand with neoprene knuckles; Cut-resistant lining; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.