Zoro Homepage

Synthetic Leather Performance Glove, Medium, PR

  • Mfr # 20-1-20055-M

  • Zoro # G922798143


product price: $39.35
/pr

Key Features

Glove Materials
Synthetic Leather
Glove Size
M
Color
Black
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-20055-M
Zoro #
G922798143
UPC #
063344452744
Country of Origin
Cambodia

Dimensions

Glove Size
M

Details

Glove Materials
Synthetic Leather
Item
Performance Gloves
Color
Black
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4

Description

Synthetic leather palm; Spandex backhand with neoprene knuckles; Cut-resistant lining; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.