Zoro Homepage

Synthetic Leather Performance Glove, Small, PR

  • Mfr # 20-1-20055-S-K

  • Zoro # G022798203


product price: $39.45
/pr

Key Features

Color
Black
Glove Features
Vending Packaging
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4
Glove Size
S
Glove Materials
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-20055-S-K
Zoro #
G022798203
UPC #
063344452799
Country of Origin
Cambodia

Dimensions

Glove Size
S

Details

Color
Black
Glove Features
Vending Packaging
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4
Item
Performance Gloves with Vending Packaging
Glove Materials
Synthetic Leather

Description

Synthetic leather palm; Spandex backhand with neoprene knuckles; Cut-resistant lining; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.