Zoro Homepage

Synthetic Leather Performance Glove, X-Small, PR

  • Mfr # 20-1-20055-XS

  • Zoro # G722798145


product price: $39.35
/pr

Key Features

Glove Materials
Synthetic Leather
Color
Black
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4
Glove Size
XS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-20055-XS
Zoro #
G722798145
UPC #
063344452720
Country of Origin
Cambodia

Dimensions

Glove Size
XS

Details

Glove Materials
Synthetic Leather
Item
Performance Gloves
Color
Black
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4

Description

Synthetic leather palm; Spandex backhand with neoprene knuckles; Cut-resistant lining; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.