TIG Welder with Heat Patch, Gauntlet w/ Gore Cuff, Straight Thumb, Premium Cowhide, S, 1 PR
Mfr # 64-1-1526-S
Zoro # G203161307
product price:Â $52.89
/prKey Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet w/ Gore
Glove Back Material
Deerskin
Palm Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-1526-S
Zoro #
G203161307
UPC #
63344253556
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
Item
TIG Welder with Heat Patch
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet w/ Gore
Glove Back Material
Deerskin
Palm Material
Cowhide
Thumb Style
Straight
Leather Palm Process
Grain
Color
Gray, Yellow
Glove Cut
Clute
Standards
ANSI/ISEA 105
Glove Materials
Cowhide, Deerskin
Leather Grade
Premium
Description
Reverse grain deerskin palm & backhand; 5.5" split cowhide gauntlet cuff w/gore; Clute cut w/straight thumb & thumb strap; Right hand heat patch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.