Shop BDG
See all product information
Create Account
TIG Welding Gloe, 4.5 in Split Cowhide Gauntlet Cuff Cuff, Clute Cut w/Straight Thumb Thumb, M
- Mfr # 60-1-1700-M
- Zoro # G003161293
product price:Â
$
14.99
/pr
Key Features
Cuff Style
4.5 in Split Cowhide Gauntlet Cuff
Palm Material
Grain Sheepskin
Thumb Style
Clute Cut w/Straight Thumb
Glove Materials
Grain Sheepskin, Split Cowhide, Kevlar Stitching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-1-1700-M
- Zoro #
- G003161293
- UPC #
- 63344151012
- Country of Origin
- China
- Item
- TIG Welding Gloe
- Cuff Style
- 4.5 in Split Cowhide Gauntlet Cuff
- Palm Material
- Grain Sheepskin
- Thumb Style
- Clute Cut w/Straight Thumb
- Glove Materials
- Grain Sheepskin, Split Cowhide, Kevlar Stitching
Dimensions
- Glove Size
- M
Description
Grain sheepskin palm & backhand; 4.5" split cowhide gauntlet cuff; Clute cut w/straight thumb & thumb strap; Stitched with Kevlar®
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.