
TIG Welding Glove, 6 in Gauntlet Cuff Cuff, Sraight Thumb Thumb, Moosehide, M, 1 PR
Mfr # 60-1-1634-M-K
Zoro # G801708874
product price:Â $20.99
/prKey Features
Cuff Style
6 in Gauntlet Cuff
Palm Material
Moosehide
Thumb Style
Sraight Thumb
Features
Backhand Heat Patch
Glove Materials
Moosehide, Cowhide, Kevlar Stitching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-1-1634-M-K
Zoro #
G801708874
UPC #
63344382607
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
TIG Welding Glove
Cuff Style
6 in Gauntlet Cuff
Palm Material
Moosehide
Thumb Style
Sraight Thumb
Features
Backhand Heat Patch
Glove Materials
Moosehide, Cowhide, Kevlar Stitching
Description
Split moosehide palm & backhand; 6" split cowhide gauntlet cuff w/gore; Clute cut w/straight thumb & thumb strap; Stitched with Kevlar®; Backhand heat patch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.