Zoro Homepage

Welding Apron, Leather, 52 in Length, Gray, Universal

  • Mfr # 64-1-63-52

  • Zoro # G8520846


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Material
Leather
Length
52 in
Size
Universal
Color
Gray
ANSI/ISEA Cut Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-63-52
Zoro #
G8520846
UPC #
063344357643
Country of Origin
Sri Lanka

Dimensions

Length
52 in
Size
Universal
Width
24 in

Details

Item
Welding Apron
Material
Leather
Color
Gray
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Apron Type
Bib Apron
Neck Closure
Adjustable Strap
Features
Double Stitched and Reinforced With Rivets
Waist Closure
Adjustable Strap
Adjustable Locations
Neck, Waist

Description

Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Gray, Features Double Stitched and Reinforced With Rivets, Length 52 in, Material Leather, Neck Closure Adjustable Strap, Size Universal, Waist Closure Adjustable Strap, Width 24 in, Welding Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.