Welding Glove, Gauntlet Cuff w/Gore Cuff, Gunn Cut w/Wing Thumb Thumb, Split Cowhide, L, 1 PR

  • Mfr # 60-1-887-L

  • Zoro # G003161453


product price:  $16.55
/pr

Key Features

Cuff Style
Gauntlet Cuff w/Gore
Palm Material
Split Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Lining
Fleece Lining
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-887-L
Zoro #
G003161453
UPC #
63344255338
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Welding Glove
Cuff Style
Gauntlet Cuff w/Gore
Palm Material
Split Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Lining
Fleece Lining
Glove Materials
Cowhide

Description

Split cowhide palm & backhand; Fleece backhand lining; 5" split cowhide gauntlet cuff w/gore; Gunn cut w/wing thumb; Stitched with Kevlar®; Welted thumb & index finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.