Welding Gloves, Gauntlet Cuff, Straight Thumb, Yellow, 10 1/2, 1 PR

  • Mfr # 64-1-1065C-105-K

  • Zoro # G201843861


product price: $49.59
/pr
Sold in multiples of 12 for $595.08

Key Features

Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
Premium
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-1065C-105-K
Zoro #
G201843861
UPC #
063344384892
Country of Origin
Multiple

Dimensions

Glove Size
10 1/2
Cuff Length
5.5 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
Premium
Palm Material
Cowhide
Thumb Style
Straight
Series
64-1-1065C
Glove Liner Material
Unlined
Stitching Material
Polyester
Leather Palm Process
Grain
Color
Yellow
Material
Grain Cowhide, Grain Deerskin
Glove Cut
Gunn
Hand Protection Style
Glove
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Leather Grade
Premium
Glove Materials
Grain Cowhide, Grain Deerskin
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.