Zoro Homepage

Welding Gloves, Gauntlet Cuff, Wing Thumb, Gray/Tan, 2XL, 1 PR

  • Mfr # 60-1-650-X2L

  • Zoro # G9691505


product price: $11.89
/pr

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-650-X2L
Zoro #
G9691505
UPC #
063344247470
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
13-1/4"
Glove Length Style
Standard
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Welding Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
Series
Gander Brand
Glove Liner Material
Cotton Fleece
Glove Hand Style
Left and Right
Brand and Series
BDG Gander Brand 60-1-650
Standards
No
Reinforcement Coverage
Reinforced Forearm
Color
Gray/Tan
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Abrasion Level
Not Tested
Glove Cut
Gunn
ANSI/ISEA Cut Level
Not Tested
Leather Grade
Premium
Leather Glove Style
Work
Stitching Material
Polyester
Glove Materials
Cowhide
Anti-Static
No
Glove Back Color
Gray
Leather Glove Liner Type
Cotton Fleece Liner
Oil-Resistant
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Reflective Backing
No
Palm Color
Beige
Includes Double Palm
No
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 13 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.