Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Gauntlet Cuff, Wing Thumb, Gray/Tan, L, 1 PR

  • Mfr # 60-1-650-L

  • Zoro # G9695190


product price: $11.89
/pr

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-650-L
Zoro #
G9695190
UPC #
063344247418
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
12-3/4"
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Welding Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
Series
Gander Brand
Glove Liner Material
Cotton Fleece
Leather Glove Style
Work
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Abrasion Level
Not Tested
Standards
No
Glove Materials
Cowhide
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
1
Color
Gray/Tan
Glove Hand Style
Left and Right
Brand and Series
BDG Gander Brand 60-1-650
Glove Cut
Gunn
Stitching Material
Polyester
Leather Grade
Premium
Anti-Static
No
Glove Back Color
Gray
Leather Glove Liner Type
Cotton Fleece Liner
Palm Color
Beige
Hand Protection Style
Glove
Includes Double Palm
No
Leather Coverage Style
Full Leather
Reflective Backing
No
Oil-Resistant
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 12 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.