Welding Gloves, Gauntlet w/Gore Cuff, Straight Thumb, Gold/Gray, 11 1/2, 1 PR

  • Mfr # 64-1-1065C-115

  • Zoro # G9693824


product price:  $56.69
/pr

Key Features

Cuff Style
Gauntlet w/Gore
Glove Back Material
Deerskin
Glove Leather Grade
A,B
Palm Material
Grain Cowhide
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-1-1065C-115
Zoro #
G9693824
UPC #
063344349167
Country of Origin
Multiple

Dimensions

Glove Size
11 1/2
Cuff Length
5.5 in
Glove Length
14-1/4"
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Welding Gloves
Cuff Style
Gauntlet w/Gore
Glove Back Material
Deerskin
Glove Leather Grade
A,B
Palm Material
Grain Cowhide
Thumb Style
Straight
Series
1065C
Glove Liner Material
Unlined
Reinforcement Coverage
Reinforced Thumb Crotch
Leather Grade
Premium
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Abrasion Level
Not Rated
Color
Gold/Gray
Brand and Series
BDG Gander Brand 64-1-1065C
Glove Cut
Gunn
ANSI/ISEA Cut Level
Not Tested
Glove Materials
Cowhide
Leather Glove Style
Work
Glove Hand Style
Left and Right
Stitching Material
Polyester
Standards
No
Anti-Static
No
Glove Back Color
Yellow
Leather Glove Liner Type
Unlined
Includes Double Palm
No
Palm Color
Yellow
Oil-Resistant
No
Hand Protection Style
Glove
Reflective Backing
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 14 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.