Shop BDG
See all product information
Create Account
Welding Gloves, Gray, Yellow, Unidersal, PR
- Mfr # 64-1-AG-W
- Zoro # G003161514
product price:Â
$
29.15
/pr
Key Features
Palm Material
Cowhide
Cuff Length
5 in
Cuff Style
Gauntlet
Wire Color
Gray, Yellow
Glove Materials
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-1-AG-W
- Zoro #
- G003161514
- UPC #
- 063344358046
- Country of Origin
- Multiple
- Palm Material
- Cowhide
- Cuff Style
- Gauntlet
- Wire Color
- Gray, Yellow
- Glove Materials
- Cowhide
- Thumb Style
- Wing
- Glove Back Material
- Deerskin
- Leather Grade
- Premium
- Glove Features
- Durability, Premium Deerskin
- Brand and Series
- Gander
- Cuff Material
- Cowhide
- Cut-Resistance Coverage
- Full
- Leather Palm Process
- Split
- Glove Cut
- Gunn
- Item
- Welding Gloves
- Color
- Gray, Yellow
Dimensions
- Cuff Length
- 5 in
- Glove Size
- Universal
Description
Welding Gloves, Glove Back Material Deerskin, Thumb Style Wing, Glove Cut Gunn, Glove Size Universal, Color Gray, Yellow, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.