Shop BDG
See all product information
Create Account
Welding Gloves, Gray, Yellow, Universal, PR
- Mfr # 64-9-AG-7-W
- Zoro # G203161468
product price:Â
$
27.49
/pr
Key Features
Leather Grade
Premium
Cuff Style
Gauntlet
Cuff Length
5 in
Brand and Series
Gander
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-9-AG-7-W
- Zoro #
- G203161468
- UPC #
- 063344358060
- Country of Origin
- Sri Lanka
- Leather Grade
- Premium
- Cuff Style
- Gauntlet
- Brand and Series
- Gander
- Glove Cut
- Gunn
- Palm Material
- Cowhide
- Leather Palm Process
- Split
- Thumb Style
- Straight
- Glove Features
- Durability, Premium Deerskin
- Cuff Material
- Cowhide
- Glove Back Material
- Deerskin
- Wire Color
- Gray, Yellow
- Cut-Resistance Coverage
- Full
- Item
- Welding Gloves
- Glove Materials
- Cowhide
- Color
- Gray, Yellow
Dimensions
- Cuff Length
- 5 in
- Glove Size
- Universal
Description
Welding Gloves, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Gunn, Glove Size Universal, Color Gray, Yellow, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.