60-1-1144 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, L, 1 PR
Mfr # 60-1-1144-1-1K
Zoro # G401883445
product price: $12.55
/prSold in multiples of 12 for $150.60
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-1144-1-1K
Zoro #
G401883445
UPC #
063344382102
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
5.5 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Thumb Style
Straight
Series
60-1-1144
Glove Cut
Clute
Stitching Material
Kevlar(R)
Leather Palm Process
Split
Welding Glove Application
TIG
Glove Construction
Cut and Sewn
Brand and Series
BDG Gander Brand 60-1-1144
Leather Grade
Premium
Glove Materials
Deerskin
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size L, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.