60-1-1949 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin Leather, M, 1 PR
Mfr # 60-1-1949-M-K
Zoro # G801873466
product price: $18.69
/prSold in multiples of 12 for $224.28
Key Features
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-1949-M-K
Zoro #
G801873466
UPC #
063344382812
Country of Origin
China
Dimensions
Glove Size
M
Cuff Length
4 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Straight
Series
60-1-1949
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Includes Padded Palm
Yes
Glove Materials
Goatskin
Brand and Series
BDG Gander Brand 60-1-1949
Palm Style
Padded
Glove Construction
Cut and Sewn
Leather Grade
Premium
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F
Description
Welding Gloves, Glove Back Material Goatskin, Thumb Style Straight, Glove Cut Not Applicable, Glove Size M, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.