60-1-1144 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, M, 1 PR
Mfr # 60-1-1144-1-0K
Zoro # G901873519
product price: $12.55
/prSold in multiples of 12 for $150.60
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-1144-1-0K
Zoro #
G901873519
UPC #
063344382096
Country of Origin
China
Dimensions
Glove Size
M
Cuff Length
5.5 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Thumb Style
Straight
Series
60-1-1144
Welding Glove Application
TIG
Stitching Material
Kevlar(R)
Glove Cut
Clute
Leather Palm Process
Split
Glove Materials
Deerskin
Leather Grade
Premium
Glove Construction
Cut and Sewn
Brand and Series
BDG Gander Brand 60-1-1144
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size M, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.